This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6072342
- Zoro #
- G2964616
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1303079
- Cutting Edge Length
- 13.12mm
- Thickness
- 0.1180 in
- Width
- 0.3350"
- Corner Radius
- 1/64 in
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Cutting Direction
- Right Hand
- ISO Number
- XDMT1303079R-F55
- Chip-Breaker
- Yes
- For Use With
- Copy Milling Cutters
- Rake
- Positive
- Coating Process
- CVD
- Clearance Angle
- 15 Degrees
- Hole Type
- With Hole
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- F55
- Manufacturer Grade
- WKP25S
- ANSI Code
- XDMT1303079R-F55
- Primary Material Application
- Cast Iron, Steel
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Number of Cutting Edges
- 2
- Material - Machining
- Carbide
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.