This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347436
- Zoro #
- G2967486
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1303079
- Cutting Edge Length
- 13.12mm
- Thickness
- 0.1180 in
- Corner Radius
- 1/64 in
- Width
- 0.3350"
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- For Use With
- Copy Milling Cutters
- ISO Number
- XDMT1303079R-F55
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- Rake
- Positive
- Clearance Angle
- 15 Degrees
- ANSI Code
- XDMT1303079R-F55
- Manufacturer Grade
- WKP35G
- Hole Type
- With Hole
- Chip-Breaker Code
- F55
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+TiN
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.