This item is Discontinued.

Walter Specialty and Other Milling Insert, 1303079, XDMT 7571430

This item is Discontinued.

Walter

Specialty and Other Milling Insert, 1303079, XDMT (Discontinued)

Mfr # 7571430
Zoro # G2968098
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7571430
Zoro #
G2968098
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1303079
Width
0.3350"
Thickness
0.1180 in
Corner Radius
1/64 in
Cutting Edge Length
13.12mm

Details

Item
Specialty and Other Milling Insert
Insert Style
XDMT
For Use With
Copy Milling Cutters
Chip-Breaker
Yes
ISO Number
XDMT1303079R-F55
Cutting Direction
Right Hand
Rake
Positive
Number of Cutting Edges
2
Hole Type
With Hole
ANSI Code
XDMT1303079R-F55
Coating Process
PVD
Clearance Angle
15 Degrees
Manufacturer Grade
WSM35S
Chip-Breaker Code
F55
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+(Al)
Primary Material Application
High-Temperature Alloys, Stainless Steel

Description

Specialty and Other Milling Insert, Rake Positive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.