This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6370777
- Zoro #
- G2921758
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 16T3095
- Corner Radius
- 0.0190 in
- Width
- 0.3540"
- Cutting Edge Length
- 15.93mm
- Thickness
- 0.1470 in
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Rake
- Positive
- ISO Number
- XDGT16T3095R-D57
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- Hole Type
- With Hole
- Number of Cutting Edges
- 2
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- M, P, S
- Chip-Breaker Code
- D57
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- ANSI Code
- XDGT16T3095R-D57
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSP45S
- Primary Material Application
- High-Temperature Alloys, Stainless Steel, Steel
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.