This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7058568
- Zoro #
- G2902097
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 16T3100
- Width
- 0.3540"
- Thickness
- 0.1470 in
- Corner Radius
- 0.0200 in
- Cutting Edge Length
- 15.93mm
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- XDMT16T3100R-F55
- For Use With
- Copy Milling Cutters
- Cutting Direction
- Right Hand
- Number of Cutting Edges
- 2
- ANSI Code
- XDMT16T3100R-F55
- Clearance Angle
- 15 Degrees
- Hole Type
- With Hole
- Primary Material Application ISO Code
- M, S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Chip-Breaker Code
- F55
- Material - Machining
- Carbide
- Primary Material Application
- High-Temperature Alloys, Stainless Steel
- Manufacturer Grade
- WSM35S
- Coating Process
- PVD
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.