This item is Discontinued.
This item is Discontinued.
Specialty and Other Milling Insert, 16T3100, XDMT (Discontinued)
Mfr #
XDMT16T3100R-F55 WSP45S
Zoro #
G2967230
Country of Origin Germany
Category Indexable Drill Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XDMT16T3100R-F55 WSP45S
- Zoro #
- G2967230
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 16T3100
- Thickness
- 0.1470 in
- Corner Radius
- 0.0200 in
- Width
- 0.3540"
- Cutting Edge Length
- 15.93mm
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Chip-Breaker
- Yes
- Rake
- Positive
- Cutting Direction
- Right Hand
- For Use With
- Copy Milling Cutters
- ISO Number
- XDMT16T3100R-F55
- Number of Cutting Edges
- 2
- Material - Machining
- Carbide
- Primary Material Application
- High-Temperature Alloys, Stainless Steel, Steel
- ANSI Code
- XDMT16T3100R-F55
- Chip-Breaker Code
- F55
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSP45S
- Hole Type
- With Hole
- Primary Material Application ISO Code
- M, P, S
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
Description
Metric roughing ball nose Milling Inserts, XDMT16T3100R-F55 WSP45S, with 10 mm radius, for ISO material groups M, P, S
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.