This item is Discontinued.

Walter Specialty and Other Milling Insert, 2004125, XDGT 6366092

This item is Discontinued.

Walter

Specialty and Other Milling Insert, 2004125, XDGT (Discontinued)

Mfr # 6366092
Zoro # G2928365
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6366092
Zoro #
G2928365
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2004125
Corner Radius
0.0240 in
Width
0.4450"
Thickness
0.1840 in
Cutting Edge Length
19.94mm

Details

Item
Specialty and Other Milling Insert
Insert Style
XDGT
Rake
Positive
ISO Number
XDGT2004125R-D57
Chip-Breaker
Yes
Cutting Direction
Right Hand
For Use With
Copy Milling Cutters
Chip-Breaker Code
D57
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+(Al)
Manufacturer Grade
WSP45S
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
XDGT2004125R-D57
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Hole Type
With Hole
Clearance Angle
15 Degrees

Description

Specialty and Other Milling Insert, Rake Positive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.