This item is Discontinued.

Walter Specialty and Other Milling Insert, 2004127, XDGT 6370779

This item is Discontinued.

Walter

Specialty and Other Milling Insert, 2004127, XDGT (Discontinued)

Mfr # 6370779
Zoro # G2926615
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6370779
Zoro #
G2926615
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2004127
Cutting Edge Length
19.94mm
Thickness
0.1840 in
Corner Radius
0.0250 in
Width
0.4450"

Details

Item
Specialty and Other Milling Insert
Insert Style
XDGT
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
XDGT2004127R-D57
Clearance Angle
15 Degrees
ANSI Code
XDGT2004127R-D57
Chip-Breaker Code
D57
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Number of Cutting Edges
2
Hole Type
With Hole
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+(Al)
Manufacturer Grade
WSP45S
Primary Material Application ISO Code
M, P, S

Description

Specialty and Other Milling Insert, Rake Positive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.