This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6370831
- Zoro #
- G2929485
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 2506159
- Corner Radius
- 1/32 in
- Thickness
- 0.2360 in
- Cutting Edge Length
- 25.54mm
- Width
- 0.5670"
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Cutting Direction
- Right Hand
- Rake
- Positive
- ISO Number
- XDGT2506159R-D57
- Chip-Breaker
- Yes
- Manufacturer Grade
- WSP45S
- Coating Process
- PVD
- Number of Cutting Edges
- 2
- Clearance Angle
- 15 Degrees
- Material - Machining
- Carbide
- Primary Material Application
- High-Temperature Alloys, Stainless Steel, Steel
- ANSI Code
- XDGT2506159R-D57
- Hole Type
- With Hole
- Primary Material Application ISO Code
- M, P, S
- Chip-Breaker Code
- D57
- Finish - Machining
- TiAlN+Al2O3+(Al)
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.