This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6370832
- Zoro #
- G2928435
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 3207191
- Corner Radius
- 0.0370 in
- Thickness
- 0.2950 in
- Width
- 0.7090"
- Cutting Edge Length
- 31.95mm
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Rake
- Positive
- ISO Number
- XDGT3207191R-D57
- Cutting Direction
- Right Hand
- Chip-Breaker
- Yes
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Material - Machining
- Carbide
- Coating Process
- CVD
- Primary Material Application
- Cast Iron, Steel
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WKP35S
- ANSI Code
- XDGT3207191R-D57
- Hole Type
- With Hole
- Chip-Breaker Code
- D57
- Primary Material Application ISO Code
- K, P
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.