This item is Discontinued.

Walter Specialty and Other Milling Insert, 3207191, XDGT 6370833

This item is Discontinued.

Walter

Specialty and Other Milling Insert, 3207191, XDGT (Discontinued)

Mfr # 6370833
Zoro # G2957835
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6370833
Zoro #
G2957835
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
3207191
Thickness
0.2950 in
Cutting Edge Length
31.95mm
Width
0.7090"
Corner Radius
0.0370 in

Details

Item
Specialty and Other Milling Insert
Insert Style
XDGT
Chip-Breaker
Yes
Rake
Positive
ISO Number
XDGT3207191R-D57
Cutting Direction
Right Hand
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+(Al)
Clearance Angle
15 Degrees
ANSI Code
XDGT3207191R-D57
Number of Cutting Edges
2
Chip-Breaker Code
D57
Manufacturer Grade
WSP45S
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Hole Type
With Hole
Coating Process
PVD

Description

Specialty and Other Milling Insert, Rake Positive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.