This item is Discontinued.

Walter Spiral Flute Tap Plug, 2 Flutes N20516-M1.6

This item is Discontinued.

Walter

Spiral Flute Tap Plug, 2 Flutes (Discontinued)

Mfr # N20516-M1.6
Zoro # G2519699
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N20516-M1.6
Zoro #
G2519699
UPC #
-
Country of Origin
Germany
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Thread Pitch
0.35mm
Secondary Material Application ISO Code
O, S
Extended Neck
No
Spiral Direction
Right Hand
Helix Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D2/D3
Primary Material Application ISO Code
N
Tap Shank Standard
DIN 371
List Number
N20516
Number of Pieces
1
Shank Type
Straight

Description

Spiral Flute Tap, Thread Size M1.6x0.35, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 1.25mm, Thread Limit D2/D3, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.