This item is Discontinued.

Walter Spiral Flute Tap, Plug 4 Flutes P20599-M24

This item is Discontinued.

Walter

Spiral Flute Tap, Plug 4 Flutes (Discontinued)

Mfr # P20599-M24
Zoro # G2898959
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P20599-M24
Zoro #
G2898959
UPC #
-
Country of Origin
Germany
Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Thread Limit
7G
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Extended Neck
Yes
Thread Pitch
3.00mm
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Measurement System
Metric
Thread Standard
Metric
Number of Pieces
1
List Number
P20599
Class of Fit
7G
Shank Type
Straight

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
30.00mm
Tap Thread Size
M24-3.00
65% Thread Drill Size
27/32 in
Drill Bit Size
21.00mm
55% Thread Drill Size
55/64 in
Thread Size
M24x3
75% Thread Drill Size
53/64 in
Shank Length
47.00 mm
Square Size
14.50mm
Pitch Diameter Limit
7G
Square Width
14.5 mm
Square Length
14.5 mm
Shank Diameter
18 mm
Wire Rope Length
160 mm
Length
160 mm
Fits Chest Size
For Long Chipping Materials

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 7G, Class of Fit 7G, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.