This item is Discontinued.

Walter Spiral Point Tap, #2-64, Plug, 2 Flutes 7557186

This item is Discontinued.

Walter

Spiral Point Tap, #2-64, Plug, 2 Flutes (Discontinued)

Mfr # 7557186
Zoro # G8321436
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7557186
Zoro #
G8321436
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
45 mm
Tap Thread Size
2.18 mm
Thread Size
#2-64
65% Thread Drill Size
1.85 mm
Square Size
2.79 mm
Tap Length Standard
ANSI, DIN
Drill Bit Size
1.80 mm
55% Thread Drill Size
1.87 mm
Thread Length
7 mm
75% Thread Drill Size
1.80 mm
Shank Length
33.00 mm
Square Length
2.79 mm
Square Width
2.79 mm
Shank Diameter
3.58 mm
Wire Rope Length
45 mm
Length
45 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiAlN
Series
Advance
Material Grade - Machining
WY80RG
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Extended Neck
Yes
Class of Fit
2B-3B
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Standards
ANSI, DIN
Threads per Inch
64
Thread Limit
2B, 3B
Shank Type
Straight

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 45 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.80 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.