This item is Discontinued.

Walter Sq. End  Mill, 0.77mm Dia, 0.77mm Cut H4044919-0.8-6

This item is Discontinued.

Walter

Sq. End Mill, 0.77mm Dia, 0.77mm Cut (Discontinued)

Mfr # H4044919-0.8-6
Zoro # G8802665
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4044919-0.8-6
Zoro #
G8802665
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.77mm
Overall Length
38 mm
Length of Cut
0.77 mm
Neck Length
38.00mm
Corner Radius
0.3 mm
Neck Dia.
0.77 mm
Dimension Type
Metric
Milling Dia.
0.77 mm
Shank Dia.
3 mm
Wire Rope Length
38 mm
Length
38 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Grade
High Performance
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
30 Degrees
Item
Corner Radius End Mill
List Number
H4044919
Material - Machining
Carbide
Finish - Machining
Diamond
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.77 mm Milling Dia., Carbide, Diamond, Metric, 0.3 mm, 0.77 mm, 38 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.