This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4138217-20-2
- Zoro #
- G8804634
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner-Radius
- Finish
- TAZ
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- Single End/Double End
- Single
- End Mill Application
- Roughing/Finishing
- Item
- Corner Radius End Mill
- Helix Angle
- 50 Degrees
- Grade
- High Performance
- Cutting Direction
- Right Hand
- Material - Machining
- Carbide
- Finish - Machining
- TAZ
- Material Grade - Machining
- High Performance
- List Number
- H4138217
- Max. Helix Angle
- 50 Degrees
Dimensions
- Milling Diameter
- 20.00mm
- Overall Length
- 104 mm
- Length of Cut
- 32 mm
- Shank Dia.
- 20 mm
- Corner Radius
- 2 mm
- Neck Dia.
- 19 mm
- Milling Dia.
- 20 mm
- Dimension Type
- Metric
- Neck Length
- 104.00mm
- Wire Rope Length
- 104 mm
- Length
- 104 mm
Description
Corner Radius End Mill, 20 mm Milling Dia., Carbide, TAZ, Metric, 2 mm, 32 mm, 104 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.