Shop WALTER
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.0469 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # 11T042
Zoro # G3578578
product price:Â
$
5.69
/ea
Sold in multiples of 25 for $142.25
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.0469 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11T042
- Zoro #
- G3578578
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.0469 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- ZIPCUT
- Maximum Operating Speed
- 13,300 RPM
- Application
- Stainless Steel, Steel
- Diamond Knockout
- No
- Reinforced Status
- Reinforced
- Connector Type
- Unthreaded Hole
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Cast Iron, Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Application Cast Iron, Stainless Steel, Steel, Series ZIPCUT, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.