This item is Discontinued.
This item is Discontinued.
Depressed Center Grinding Wheel, 6 in Dia, 0.125 in Thick, 5/8 in-11 Arbor Hole Size, FLEXCUT Series (Discontinued)
Mfr #
15L603
Zoro #
G3120245
UPC # 662980284476
Country of Origin Italy
Category Depressed Center Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15L603
- Zoro #
- G3120245
- UPC #
- 662980284476
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.125 in
- Connector Size
- 5/8 in-11
- Diameter
- 6 in
- Thickness
- 0.125 in
- Arbor Size
- 5/8"-11
Details
- Item
- Depressed Center Grinding Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Extra Coarse
- Series
- FLEXCUT
- Application
- Aluminum, Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series FLEXCUT, Grade Extra Coarse, Application Aluminum, Stainless Steel, Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.