This item is Discontinued.
This item is Discontinued.
Jobber Drill, 12.00mm, Carbide (Discontinued)
Mfr #
K3299XPL-M14
Zoro #
G6083603
UPC # 00849910045356
Country of Origin China
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3299XPL-M14
- Zoro #
- G6083603
- UPC #
- 00849910045356
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlCrN
- Number of Pieces
- 1
- Drill Bit Grouping
- Drill Bit
- List Number
- K3299
- Standards
- DIN 6535
- Decimal Equivalent
- 0.4724
- Flute Type
- Spiral
- Measurement System
- Metric
- Coolant Fed
- Coolant Through
- Drill Bit Point Type
- Self-Centering Point
- Number of Coolant Holes
- 2
- Material Grade - Machining
- K30F
Dimensions
- Overall Length
- 115 mm
- Drill Bit Size
- 12 mm
- Shank Dia.
- 16 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 3xD
- Flute Length
- 65 mm
- Shank Length
- 48 mm
- Drilling Depth
- 34.50mm
- Drill Point Length
- 0.086 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 65 mm
- Wire Rope Length
- 115 mm
- Length
- 115 mm
Description
Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.