Walter Titex - Jobber drill

  • Mfr # 5058694

  • Zoro # G8306237


product price:  $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Drill Bit Size
2.75 mm
Overall Length
61 mm
Flute Length
33 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5058694
Zoro #
G8306237
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.75 mm
Overall Length
61 mm
Flute Length
33 mm
Depth:Dia. Ratio
8xD
Shank Dia.
2.7 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
28 mm
Drill Diameter Tolerance
H8
Shank Length
26.62 mm
Drill Point Length
0.82 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1211
Measurement System
Metric
Decimal Equivalent
0.1083
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, N, O, S
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size 2.75 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1083, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.