Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Extra Long Drill, 4.50mm, Carbide, DC170-25-04.500A1-WJ30EJ
Mfr # DC170-25-04.500A1-WJ30EJ
Zoro # G7224939
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
4.5 mm
Overall Length
177 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC170-25-04.500A1-WJ30EJ
- Zoro #
- G7224939
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN/AlCrN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Drill Bit Grouping
- Drill Bit
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.1772
- List Number
- DC170-25-A1
- Standards
- TP-NORM 68X
- Coolant Fed
- Coolant Through
- Series
- Supreme
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Number of Coolant Holes
- 2
- Secondary Material Application ISO Code
- H
- Drill Bit Point Type
- Split Point
- Measurement System
- Metric
- Secondary Material Application
- Hardened Steel
- Sheeter Drill
- No
- Material Grade - Machining
- WJ30EJ
Description
Extra Long Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 145.00 mm, Metric, 25xD