This item is Discontinued.

Walter Triangle Milling Insert, 15R15, Carbide 6427206

This item is Discontinued.

Walter

Triangle Milling Insert, 15R15, Carbide (Discontinued)

Mfr # 6427206
Zoro # G9379237
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6427206
Zoro #
G9379237
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
ISO Number
P26315R15 WSP45S
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Mounting Style
Screw
Insert Application
Medium
Chip-Breaker
Yes
Grade
WSP45S
Coating
PVD
Cutting Direction
Neutral
ANSI Number
P26315R15
Cast Iron (K) Compatibility
No
Lead Angle
14 Degrees
Non Ferrous (N) Compatibility
No
Insert Style
P263
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Copy Milling Cutter
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Positive
Stainless (M) Compatibility
Yes
Inscribed Circle
0.4130 in
Shape
Triangle
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSP45S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
D57
ANSI Code
P26315R15 WSP45S
Clearance Angle
14 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
3
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Thickness
0.156"
Nose Radius
0.591"
Insert Size
15R15
Corner Radius
0.60mm
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 0.4130 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.