This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6092046

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6092046
Zoro # G9691884
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092046
Zoro #
G9691884
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Depth of Cut
15.00mm
Max. Grooving Width
2.50mm
Reference Length
16.60mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Cut Off Medium Feed
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
Insert Material
Carbide
ANSI Number
GX16-1E250L6-CF5 WSM33S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ISO Number
GX16-1E250L6-CF5 WSM33S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
18 Degrees
Insert Style
GX
Manufacturer Grade
WSM33S
Cutting Location
External
Measurement System
Metric
ANSI Code
GX16-1E250L6-CF5 WSM33S
Finish - Machining
TiAlN
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Clearance Angle
6 Degrees
Hole Type
No Hole
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
CF5
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250L6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews