This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6152417

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6152417
Zoro # G9690274
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152417
Zoro #
G9690274
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
32 Degrees
Super Alloy (S) Compatibility
Yes
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Mounting Style
Slip In
Steel (P) Compatibility
Yes
No. of Edges
2
Lead Angle
0 Degrees
ANSI Number
GX16-3E500N04-UF4 WSM33S
Coating
PVD
ISO Number
GX16-3E500N04-UF4 WSM33S
Insert Style
GX
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM33S
ANSI Code
GX16-3E500N04-UF4 WSM33S
Clearance Angle
6 Degrees
Coating Process
PVD
Chip-Breaker Code
UF4
Number of Cutting Sides
2
Hole Type
No Hole
Measurement System
Metric
Finish - Machining
TiAlN
Cutting Location
External

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.