This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3041.26L-MX22-2C
- Zoro #
- G2964196
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Length
- 4.3310"
- Depth of Cut
- 0.2360"
Details
- Item
- Indexable Parting and Cut-Off Blade
- ANSI Code
- G3041.26L-MX22-2C
- Product Family
- Novex-Cut
- For Toolholder
- Contra Holder
- ISO Number
- G3041.26L-MX22-2C
- Cutting Direction
- Left Hand
- Toolholder Style
- G3041
Description
Indexable Grooving Toolholders, G3041.26L-MX22-2C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.