This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3041.26R-MX22-2C
- Zoro #
- G2964397
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Length
- 4.3310"
- Depth of Cut
- 0.2360"
Details
- Item
- Indexable Parting and Cut-Off Blade
- Toolholder Style
- G3041
- For Toolholder
- Contra Holder
- ANSI Code
- G3041.26R-MX22-2C
- Product Family
- Novex-Cut
- Cutting Direction
- Right Hand
- ISO Number
- G3041.26R-MX22-2C
Description
Indexable Grooving Toolholders, G3041.26R-MX22-2C