This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529459

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529459
Zoro # G9381452
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529459
Zoro #
G9381452
UPC #
-
Country of Origin
Germany

Dimensions

Width
8.00mm
Corner Radius
1.20mm
Overall Length
30.00mm
Insert Size
30
Seat Size
E
Reference Length
30.00mm
Depth of Cut
28.00mm
Max. Grooving Width
8.00mm
Wire Rope Length
30.00mm
Length
30.00mm

Details

Item
Parting and Grooving Insert
Style
GX30
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
GX Grooving Systems
Insert Material
Carbide
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
GX30-5E800N12-UD4
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
GX30-5E800N12-UD4 WKP23S
Coating
Tiger-Tec CVD
Stainless (M) Compatibility
No
No. of Edges
2
Insert Style
GX
Material - Machining
Carbide
Cutting Location
External
Primary Material Application ISO Code
K, P
Chip-Breaker Code
UD4
Insert Holding Type
Clamp
Hole Type
No Hole
ANSI Code
GX30-5E800N12-UD4 WKP23S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Edges
2
Number of Cutting Sides
2
Manufacturer Grade
WKP23S
Coating Process
CVD
Measurement System
Metric
Primary Material Application
Cast Iron, Steel

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code GX30-5E800N12-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.