Shop WALTER
See all product information
Create Account
Walter - MX Monoblock 45 Degree (1-89 Degree) angled - clamping screw from side
Mfr # 7797724
Zoro # G2913096
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Insert Holding Type
Side Clamping Screw
ISO Number
G3051-1616R-MX22-2-P
Toolholder Style
G3051
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7797724
- Zoro #
- G2913096
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Side Clamping Screw
- ISO Number
- G3051-1616R-MX22-2-P
- Toolholder Style
- G3051
- Cutting Direction
- Right Hand
- ANSI Code
- G3051-1616R-MX22-2-P
- Insert Style
- MX
Description
Indexable Parting and Grooving Tool Holder, Insert Style MX, Right Hand, ANSI Code G3051-1616R-MX22-2-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.