Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6795880
- Zoro #
- G2912980
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M4002
- ANSI Code
- M4002.038-T36-05-01
- Cutting Application
- Face Milling, High Feed Milling
- ISO Number
- M4002.038-T36-05-01
- Number of Inserts
- 5
- Shank Type - Machining
- Screw On
Dimensions
- Shank Dia.
- 1.4170 in
- Connection Size
- T36
- Max. Cutting Dia.
- 1 43/1000 in
- Depth of Cut
- 0.0390"
- Overall Length
- 2.9530"
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 43/1000 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.9530 In., ANSI Code M4002.038-T36-05-01, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.