This item is Discontinued.
This item is Discontinued.
Walter - Porcupine Cutter LD17/SD12 (Discontinued)
Mfr #
M4258.051-P20-02-25-F
Zoro #
G2947624
Country of Origin Germany
Category Indexable Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4258.051-P20-02-25-F
- Zoro #
- G2947624
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 17,100 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Coolant Fed
- Coolant Through
- Toolholder Style
- M4258
- Shank Type - Machining
- Adaptive Interface Machine Side
- ANSI Code
- M4258.051-P20-02-25-F
- ISO Number
- M4258.051-P20-02-25-F
- Cutting Application
- Shoulder Milling
Dimensions
- Depth of Cut
- 0.9840"
- Overall Length
- 0.9880"
- Max. Cutting Dia.
- 2 in
Description
Inch front piece porcupine cutterM4258.051-P20-02-25-F, 50.8 mm diameter, coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.