This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4034217-14
- Zoro #
- G8801441
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 14.00mm
- Overall Length
- 83.00 mm
- Length of Cut
- 22.00 mm
- Neck Dia.
- 13.30mm
- Neck Length
- 83.00mm
- Dimension Type
- Metric
- Corner Radius
- 0.15mm
- Milling Dia.
- 14.00 mm
- Shank Dia.
- 14.00 mm
Details
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAZ
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 50 Degrees
- Single End/Double End
- Single End
- Grade
- High Performance
- Item
- Corner Radius End Mill
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- End Mill Application
- Finishing
- Material Grade - Machining
- High Performance
- Drilling Tool Configuration
- Individual
- Finish - Machining
- TAZ
Description
Corner Radius End Mill, 14.00mm Milling Dia., TAZ, Metric, 0.15mm, 22.00mm, 83.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.