This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4038217-10-1
- Zoro #
- G8801642
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 10.00mm
- Overall Length
- 72.00 mm
- Length of Cut
- 16.00 mm
- Neck Dia.
- 9.50mm
- Corner Radius
- 0.05mm
- Milling Dia.
- 10.00 mm
- Dimension Type
- Metric
- Shank Dia.
- 10.00 mm
- Neck Length
- 72.00mm
Details
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAZ
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- End Mill Application
- Roughing/Finishing
- Item
- Corner Radius End Mill
- Helix Angle
- 50 Degrees
- Grade
- High Performance
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
- Finish - Machining
- TAZ
Description
Corner Radius End Mill, 10.00mm Milling Dia., Carbide, TAZ, Metric, 0.05mm, 16.00mm, 72.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.