This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H404691-1-10
- Zoro #
- G8803313
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 1.00mm
- Overall Length
- 60 mm
- Length of Cut
- 1 mm
- Corner Radius
- 3.00mm
- Milling Dia.
- 1.00mm
- Shank Dia.
- 3 mm
- Neck Length
- 60.00 mm
- Dimension Type
- Metric
- Neck Dia.
- 1 mm
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- Bright (Uncoated)
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- End Mill Application
- Finishing
- Helix Angle
- 30 Degrees
- Item
- Square End Mill
- Finish - Machining
- Bright (Uncoated)
- Material Grade - Machining
- High Performance
Description
Square End Mill, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.