This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4046918-3-30
- Zoro #
- G8803803
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 3.00mm
- Overall Length
- 60 mm
- Length of Cut
- 3 mm
- Milling Dia.
- 3.00mm
- Neck Length
- 60.00 mm
- Neck Dia.
- 3 mm
- Corner Radius
- 2.00mm
- Shank Dia.
- 3 mm
- Dimension Type
- Metric
Details
- Number of Flutes
- 2
- End Mill Style
- Ball Nose
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Single End/Double End
- Single End
- Item
- Square End Mill
- End Mill Application
- Finishing
- Grade
- High Performance
- End Mill Material
- Carbide
- Helix Angle
- 30 Degrees
- Material Grade - Machining
- High Performance
Description
Square End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.