This item is Discontinued.

Walter Walter Prototyp - Mini end mill with corner radius H404491-1.5-7.5

This item is Discontinued.

Walter

Walter Prototyp - Mini end mill with corner radius (Discontinued)

Mfr # H404491-1.5-7.5
Zoro # G8802035
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H404491-1.5-7.5
Zoro #
G8802035
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60.00 mm
Milling Diameter
1.50mm
Length of Cut
1.50 mm
Neck Dia.
1.50mm
Shank Dia.
3.00 mm
Dimension Type
Metric
Corner Radius
0.05mm
Milling Dia.
1.50 mm
Neck Length
60.00mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)

Description

Corner Radius End Mill, 1.50 mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.05mm, 1.50 mm, 60.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.