This item is Discontinued.

Walter Walter Prototyp - Mini end mill with corner radius H4044919-0.8-4

This item is Discontinued.

Walter

Walter Prototyp - Mini end mill with corner radius (Discontinued)

Mfr # H4044919-0.8-4
Zoro # G8802656
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4044919-0.8-4
Zoro #
G8802656
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.77mm
Overall Length
38.00 mm
Length of Cut
0.77 mm
Dimension Type
Metric
Corner Radius
3.00mm
Neck Dia.
0.77mm
Milling Dia.
0.77 mm
Neck Length
38.00mm
Shank Dia.
3.00 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
High Performance
Item
Corner Radius End Mill
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Diamond
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.77mm Milling Dia., Carbide, Diamond, Metric, 3.00mm, 0.77mm, 38.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.