This item is Discontinued.
This item is Discontinued.
Walter Prototyp - Protomax Endmill N50 with corner radius (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4138217-16-2
- Zoro #
- G8804616
- UPC #
- -
- Country of Origin
- Germany
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAZ
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 50 Degrees
- Item
- Corner Radius End Mill
- End Mill Application
- Roughing/Finishing
- Grade
- High Performance
- Single End/Double End
- Single End
- End Mill Material
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TAZ
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
Dimensions
- Overall Length
- 92.00 mm
- Milling Diameter
- 16.00mm
- Length of Cut
- 26.00 mm
- Milling Dia.
- 16.00 mm
- Dimension Type
- Metric
- Neck Length
- 92.00mm
- Corner Radius
- 1.00mm
- Neck Dia.
- 0.60mm
- Shank Dia.
- 16.00 mm
Description
Corner Radius End Mill, 16.00mm Milling Dia., Carbide, TAZ, Metric, 1.00mm, 26.00mm, 92.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.