This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2038217-20-4
- Zoro #
- G8800583
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 20.00mm
- Overall Length
- 104.00 mm
- Length of Cut
- 38.00 mm
- Shank Dia.
- 20.00 mm
- Neck Dia.
- 20.00mm
- Dimension Type
- Metric
- Corner Radius
- 0.50mm
- Neck Length
- 104.00mm
- Milling Dia.
- 20.00 mm
Details
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAA
- End Mill Cutting Type
- Center Cutting
- Single End/Double End
- Single End
- Item
- Corner Radius End Mill
- End Mill Application
- Roughing/Finishing
- Helix Angle
- 50 Degrees
- Cutting Direction
- Right Hand
- End Mill Material
- Carbide
- Grade
- High Performance
- Material - Machining
- Carbide
- Material Grade - Machining
- High Performance
Description
Corner Radius End Mill, 20.00mm Milling Dia., Carbide, Metric, 0.50mm, 38.00mm, 104.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.