This item is Discontinued.

Walter Walter Prototyp - Thread milling cutter H5055016-M5

This item is Discontinued.

Walter

Walter Prototyp - Thread milling cutter (Discontinued)

Mfr # H5055016-M5
Zoro # G8808843
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5055016-M5
Zoro #
G8808843
UPC #
-
Country of Origin
Germany
Item
Thread Mill
Flutes
3
Type
Solid Carbide
Application
Thread Milling Cutters Solid Carbide
Finish
Coated
End Mill Material
Carbide
Pitch
0.8mm
Thread Type
Metric

Dimensions

Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.409 in
Thread Size
M5
Overall Length (In.)
2.2
Cutting Dia. (In.)
0.161
Shank Length
1 27/64 in
Length of Cut (In.)
0.409
Cutting Dia.
0.161"
Overall Length (mm)
57.000
Size
M5

Description

Thread Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.