This item is Discontinued.

Walter Walter Prototyp - Thread milling cutter H508800-M3

This item is Discontinued.

Walter

Walter Prototyp - Thread milling cutter (Discontinued)

Mfr # H508800-M3
Zoro # G8809464
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H508800-M3
Zoro #
G8809464
UPC #
-
Country of Origin
Germany
Item
Thread Mill
Application
Thread Milling Cutters Solid Carbide
Finish
Uncoated
Flutes
3
End Mill Material
Carbide
Pitch
3mm
Thread Type
Metric
Type
Solid Carbide

Dimensions

Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.059 in
Thread Size
M3
Length of Cut (In.)
0.059
Overall Length (mm)
57.000
Size
M3
Cutting Dia. (In.)
0.091
Neck Dia. (In.)
0.063
Neck Dia.
0.063 in
Shank Length
2-1/4 in
Overall Length (In.)
2.2
Cutting Dia.
0.091"

Description

Thread Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.