This item is Discontinued.

Walter Walter Prototyp - ULTRA/Ball-nosed endmill H8006428-12

This item is Discontinued.

Walter

Walter Prototyp - ULTRA/Ball-nosed endmill (Discontinued)

Mfr # H8006428-12
Zoro # G8805806
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H8006428-12
Zoro #
G8805806
UPC #
-
Country of Origin
Germany
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Shank Type
Straight
Finish
Diamond
End Mill Application
Finishing
Item
Ball End Mill
Finish - Machining
Diamond
Material Grade - Machining
High Performance

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
13 mm
Shank Dia.
12 mm
Neck Dia.
10 mm
Corner Radius
5.00mm
Neck Length
100.00 mm
Overall Length
100 mm
Milling Dia.
12.00mm

Description

Ball End Mill, Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.