This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5622813
- Zoro #
- G2937289
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Insert Style
- GX
- Product Family
- Novex-Cut
- ANSI Code
- G1011.12L-5T12GX24
- ISO Number
- G1011.12L-5T12GX24
- Cutting Application
- Radial Grooving
- Toolholder Style
- G1011
- Insert Holding Type
- Screw Clamping
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.12L-5T12GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.