This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6061537
- Zoro #
- G2918976
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 5.5906"
- Wire Rope Length
- 5.5906"
- Length
- 5.5906"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Cutting Application
- Radial Grooving
- Insert Style
- GX
- ANSI Code
- G1011.12R-2T8GX16
- Product Family
- Novex-Cut
- ISO Number
- G1011.12R-2T8GX16
- Toolholder Style
- G1011
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.12R-2T8GX16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.