This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6061597
- Zoro #
- G2922056
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Overall Length
- 5.7480"
- Wire Rope Length
- 5.7480"
- Length
- 5.7480"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- Insert Style
- GX
- Cutting Direction
- Right Hand
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- Toolholder Style
- G1011
- ISO Number
- G1011.16R-2T15GX16
- ANSI Code
- G1011.16R-2T15GX16
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.16R-2T15GX16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.