This item is Discontinued.

Walter Walter - Shank tool - Grooving 6735730

This item is Discontinued.

Walter

Walter - Shank tool - Grooving (Discontinued)

Mfr # 6735730
Zoro # G2922065
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6735730
Zoro #
G2922065
UPC #
-
Country of Origin
India

Dimensions

Overall Length
5.6594"
Wire Rope Length
5.6594"
Length
5.6594"

Details

Item
Indexable Parting and Grooving Tool Holder
Insert Style
GX
Toolholder Style
G1551
Insert Holding Type
Screw Clamping
ANSI Code
G1551.2020L-T4GX16
Product Family
Novex-Cut
Cutting Direction
Left Hand
ISO Number
G1551.2020L-T4GX16
Cutting Application
45 Degrees Universal

Description

Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, 45 Degrees Universal, ANSI Code G1551.2020L-T4GX16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.