This item is Discontinued.

Walter Walter - Shank tool - Grooving 6735732

This item is Discontinued.

Walter

Walter - Shank tool - Grooving (Discontinued)

Mfr # 6735732
Zoro # G2917768
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6735732
Zoro #
G2917768
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.6594"
Wire Rope Length
5.6594"
Length
5.6594"

Details

Item
Indexable Parting and Grooving Tool Holder
ANSI Code
G1551.2525R-T4GX16
Insert Style
GX
Toolholder Style
G1551
Cutting Application
45 Degrees Universal
Insert Holding Type
Screw Clamping
ISO Number
G1551.2525R-T4GX16
Product Family
Novex-Cut
Cutting Direction
Right Hand

Description

Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, 45 Degrees Universal, ANSI Code G1551.2525R-T4GX16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.