This item is Discontinued.

Walter Walter - Shank tool - Grooving 6955233

This item is Discontinued.

Walter

Walter - Shank tool - Grooving (Discontinued)

Mfr # 6955233
Zoro # G2919886
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955233
Zoro #
G2919886
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.7087"
Wire Rope Length
5.7087"
Length
5.7087"

Details

Item
Indexable Parting and Grooving Tool Holder
Toolholder Style
G1011
Cutting Application
Radial Grooving
ANSI Code
G1011.16L-4T12GX24-P
Insert Holding Type
Screw Clamping
Cutting Direction
Left Hand
ISO Number
G1011.16L-4T12GX24-P
Product Family
Novex-Cut
Coolant Fed
Coolant Through
Insert Style
GX

Description

Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.16L-4T12GX24-P, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.