This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6964855
- Zoro #
- G2959068
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 6.3268"
- Wire Rope Length
- 6.3268"
- Length
- 6.3268"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G2622-3225R-4T45SX
- Cutting Direction
- Right Hand
- Insert Style
- SX
- Cutting Application
- 90 Degrees Radial Grooving
- ISO Number
- G2622-3225R-4T45SX
- Product Family
- Novex-Cut
- Insert Holding Type
- Self Clamping
- Toolholder Style
- G2622
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Right Hand, 90 Degrees Radial Grooving, ANSI Code G2622-3225R-4T45SX