This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1011.16L-2T15GX16
- Zoro #
- G2918827
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 5.7480"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G1011.16L-2T15GX16
- Cutting Application
- Radial Grooving
- ISO Number
- G1011.16L-2T15GX16
- Toolholder Style
- G1011
- Insert Style
- GX
- Product Family
- Novex-Cut
- Cutting Direction
- Left Hand
Description
Inch Indexable Grooving/Cut-Off Toolholders Shank tool – Radial grooving Screw clamping, G1011.16L-2T15GX16, cutting direction - Left
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.