This item is Discontinued.

Walter Grooving/Parting Toolholder, G2012-P, RH 6526514

This item is Discontinued.

Walter

Grooving/Parting Toolholder, G2012-P, RH (Discontinued)

Mfr # 6526514
Zoro # G9381014
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6526514
Zoro #
G9381014
UPC #
-
Country of Origin
Germany
Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Cutting Direction
Right Hand
ANSI Number
G2012.10R-3T16SX-P
Torx Wrench
FS1494
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Shank Shape
Square
Style
Shank
Series
G2012
Insert Shape
SX Series
Shank
0.625"
Clamp Screw
FS2258
Type
G2012
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
Center to Cutting Tip
14.65mm
Coolant Fed
Coolant Through
Insert Style
SX
Hardware Required
Yes
ANSI Code
G2012.10R-3T16SX-P
Insert Holding Type
Self Clamping
Number of Coolant Holes
1
Product Family
NOVEX-CUT External Positive
Cutting Location
External
Toolholder Style
G2012-P
Hardware Included
Yes
Cutting Application
Grooving
ISO Number
G2012.10R-3T16SX-P
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 5/8 in, ANSI Code G2012.10R-3T16SX-P, Center to Cutting Tip 14.65mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews